References
Festo:23359254
Rubix:219A7245
Manufacturer :197387

Product details : FESTO 197387 PLASTIC TUBING PUN-H-12X2-BL-50
This tubing provides maximum flexibility in standard applications thanks to an extremely
wide range of options. Its hydrolysis-resistance makes it suitable for water applications, food safe environments and cleanrooms. This FDA-compliant and corrosion-resistant tube is made of 100% polymer and is very easy to install thanks to the “one click principle”.
Strengths
- Food Grade*: FDA listed material. For use in food factories and potable water as well as compressed air
- Hydrolysis-resistant. Will not crack in wash down areas
- Resistant to microbes Improved hygiene
- UV resistant. Will not turn brittle over time
- Transparent. Easy inspection of lines for moisture
- particles and oil
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 2 mm |
| Colour | blue |
| Material | polyurethane |
| Reel length | 50 m |
Show UNSPSC/ECL@SS
£ 175.88 excl. VAT
/ Each
£ 211.06 incl. VAT
- Usually arrives within 14 working days