TPH/TPS Clean Room Poly Tubing
Inner diameter | 4 mm |
---|---|
Outer diameter | 6 mm |
Reel length | 100 m |
Logistic Weight | 1260 g |
---|---|
Inner diameter | 4 mm |
Outer diameter | 6 mm |
Reel length | 100 m |
Colour | White |
Bend radius | 25 mm |
Material | Polyolefin Resin |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Delivery usually within ( 4 ) days