MECALINE POLYAMIDE TUBE POLYAMIDE 8X6 25 MTR BOX NATURAL 846304
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846304
Rubix:213A4156
EAN:3660338081538

Documents
Product details : MECALINE POLYAMIDE TUBE POLYAMIDE 8X6 25 MTR BOX NATURAL 846304
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | natural |
| Material | pa |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 35.71 excl. VAT
/ Each
£ 42.85 incl. VAT
- In stock: Next day delivery
