SMC TUH1065B-100 POLYURETHANE TUBE BLACK

Polyurethane Tubing

See technical informationSee documents

References

SMC:TUH1065B-100
Rubix:2608874
TUH, Hard Polyurethane Tube, High Pressure Type

Technical specifications

Inner diameter6.5 mm
Outer diameter10 mm
Colourblack
See all Specifications

Documents

Product details : SMC TUH1065B-100 POLYURETHANE TUBE BLACK


Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 4 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•Colours: black, white, blue and translucent.

Size: 1065 (O.D.10, I.D.6.5, High Pressure Type)
Color: B (Black)
Roll Length: 100 m Roll

Technical specifications


Attributes
Logistic Weight6241 g
Inner diameter6.5 mm
Outer diameter10 mm
Colourblack
Materialpolyurethane
Reel length100 m
Min. temperature-20 °C
Max. temperature60 °C
£ 262.66 excl. VAT
/ Each
£ 315.19 incl. VAT
  • Delivery usually within ( 4 ) days