SMC TPS1208B-20 CLEAN ROOM BLACK TUBE 20M

TPH/TPS Clean Room Poly Tubing

See technical informationSee documents

References

SMC:TPS1208B-20
Rubix:2608754
Manufacturer :TPS1208B-20
EAN:3618036619492
brand logo

Technical specifications

Inner diameter8 mm
Outer diameter12 mm
Colourblack
See all Specifications

Documents

Product details : SMC TPS1208B-20 CLEAN ROOM BLACK TUBE 20M


The clean tubing series TP consists of a polyolefin tubing (TPH), and a soft poly- olefin tubing (TPS). Both are available in six different colors and available in 20m or 100m bundles.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -20 to 80 °C for air and 5 to 80 °C for water
•Colours: white, black, red, blue, yellow and green.

Size: 1208 (ODØ12, IDØ8)
Color: B (Black)
Roll Length: 20m Roll

Strengths

•Polyolefin tubing
Available in 6 different colours
Available in 20m or 100m bundles
Applicable for air, gas and water applications

Technical specifications


Attributes
Logistic Weight1072 g
Inner diameter8 mm
Outer diameter12 mm
Colourblack
Materialpolyolefin resin
Reel length20 m
£ 104.96 excl. VAT
/ Each
£ 125.95 incl. VAT
  • Delivery usually within ( 4 ) days