References
SMC:TU1208BU3-100
Rubix:265A1784
Manufacturer :TU1208BU3-100

Product details : SMC TU1208BU3-100
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 12 mm |
| Colour | blue |
| Material | polyurethane |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 389.04 excl. VAT
/ Each
£ 466.85 incl. VAT
- Delivery usually within ( 4 ) days