MECALINE POLYAMIDE TUBE POLYAMIDE 12X210 BLUE 25 MTR BOX 846312
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846312
Rubix:216A1145
EAN:3660338081675

Documents
Product details : MECALINE POLYAMIDE TUBE POLYAMIDE 12X210 BLUE 25 MTR BOX 846312
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 12 mm |
| Colour | blue |
| Material | pa |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 67.59 excl. VAT
/ Each
£ 81.11 incl. VAT
- In stock: Next day delivery
