PCL AIR LINE HOSE ASSEMBLY 10MM X 10M HA2141 XF COUPLING & ADAPTOR
Hose Assembly
See technical informationReferences
PCL (Pneumatic Components):HA2141
Rubix:1355165

Product details : PCL AIR LINE HOSE ASSEMBLY 10MM X 10M HA2141 XF COUPLING & ADAPTOR
Strengths
Excellent abrasion resistance
Good flexibility and kink resistant
Resistance to oil and fuels
Silicone free
Good flexibility and kink resistant
Resistance to oil and fuels
Silicone free
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Reel length | 10 m |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 57.62 excl. VAT
/ Each
£ 69.14 incl. VAT
- Usually arrives within 14 working days
