Plastic Tubing
Inner diameter | 7 mm |
---|---|
Outer diameter | 10 mm |
Reel length | 300 m |
Inner diameter | 7 mm |
---|---|
Outer diameter | 10 mm |
Reel length | 300 m |
Colour | Natural |
Bend radius | 70 mm |
Material | PTFE |
Min. service pressure | -0.95 bar |
Max. service pressure | 12 bar |
Min. temperature | -20 °C |
Max. temperature | 150 °C |
Usually arrives within 14 working days