References
Festo:PUN-H-8X1,25-GN
Rubix:263A5739
Manufacturer :558294
EAN:4052568054410

Documents
Product details : FESTO 558294 50MTR PLASTIC TUBING
Plastic tubing PUN-H-8X1,25-GN Approved for use in food processing (hydrolysis resistant) Outside diameter=8 mm, Bending radius relevant for flow rate=37 mm, Inside diameter=5,7 mm, Min. bending radius=21 mm, Temperature dependent operating pressure=-0,95 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x320x120 mm |
|---|---|
| Logistic Weight | 33,14 g |
| Inner diameter | 5.7 mm |
| Outer diameter | 8 mm |
| Colour | green |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 53.33 excl. VAT
/ Each
£ 64.00 incl. VAT
- Delivery usually within ( 6 ) days