References
SMC:TH1075N-20
Rubix:2608689
Manufacturer :TH1075N-20
EAN:3618036139372

Technical specifications
| Inner diameter | 7.5 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | transparent |
Documents
Product details : SMC TH1075N-20 TUBE
Fluoropolymer tubing series TH is available in 4 color variations (translucent, black, red, blue) and 8 size variations. Applicable fittings include high purity fluoropolymer fittings series LQ, One-touch fittings series KQ2, KJ, miniature fittings series M, MS and insert fittings series KF. Applicable applications include food, medical care, semiconductor, automobile and general pneumatic piping.
TH, FEP Tube (Fluororesin), Metric Size
Technical specifications
Attributes
| Logistic Weight | 1588 g |
|---|---|
| Inner diameter | 7.5 mm |
| Outer diameter | 10 mm |
| Colour | transparent |
| Material | fluorinated ethylene propylene resin |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 320.65 excl. VAT
/ Each
£ 384.78 incl. VAT
- Delivery usually within ( 4 ) days