MECALINE 860506 BI-POLYMER CALIBRATED TUBES 6X4 -25M GREEN


BI-POLYMER TUBING (BI-PO)

References
mecaline:860506
rubix:216A1120
ean:3660338153648
BI-POLYMER CALIBRATED TUBES 6X4 -25M GREEN
brand logo
Technical specifications
Inner diameter4 mm
Outer diameter6 mm
Reel length25 m
See all Specifications

Product details : MECALINE 860506 BI-POLYMER CALIBRATED TUBES 6X4 -25M GREEN


MECALINE Bi-Polymer tubing is very innovative combining in one product the best properties of Polyurethane and Polyamide. An exclusive recipe of co-polymers that grants to the tubing high flexibility and kinking behaviour, very good dimensional stability, good resistance to hydrolysis, good chemical resistance, excellent temperature resistance (from -40°C to +100°C).

Technical specifications


Attributes
Inner diameter4 mm
Outer diameter6 mm
Reel length25 m
ColourGreen
MaterialBI-PO
Max. service pressure19 bar
Show UNSPSC/ECL@SS
£ 25.29 excl. VAT
/ Each
£ 30.35 incl. VAT
  • In stock: Next day delivery