References
Festo:PAN-V0-8X1-BL
Rubix:115A7251
Manufacturer :132906
EAN:4052568046217

Documents
Product details : FESTO 132906 PLASTIC TUBING
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x320x120 mm |
|---|---|
| Logistic Weight | 65,9 g |
| Inner diameter | 6 mm |
| Outer diameter | 10 mm |
| Colour | blue |
| Material | pa12-p;pvc-p |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 394.00 excl. VAT
/ 50 Metre
£ 472.80 incl. VAT
- Delivery usually within ( 2 ) days