References
SMC:ZP2V-A01-07
Rubix:394A2604
Manufacturer :ZP2V-A01-07
EAN:3618036470253

Technical specifications
| Material | brass (body a);brass (body b);aluminum (valve);stainless steel (spring);cac403 equivalent (element);hnbr (o-ring);nbr + stainless steel (gasket) |
|---|
Documents
Product details : SMC ZP2V-A01-07 VACUUM SAVING VALVE
SMC's series ZP, ZP2 and ZP3 vacuum pads offer a complete line of pad options to meet all of your handling and transfer needs.? A wide range of sizes, shapes and materials allow design engineers the flexibility to choose the appropriate pad configuration, making the ZP, ZP2, and ZP3 suitable for a variety of routine and unusual lifting applications.
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Five different materials available
Replacement part
Pad diameters from 40mm to 125mm
Five different materials available
Technical specifications
Attributes
| Material | brass (body a);brass (body b);aluminum (valve);stainless steel (spring);cac403 equivalent (element);hnbr (o-ring);nbr + stainless steel (gasket) |
|---|---|
| Reel length | 25.7 m |
| Min. service pressure | 0 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 12.53 excl. VAT
/ Each
£ 15.04 incl. VAT
- Usually arrives within 14 working days