References
SMC:TLM1008N-20
Rubix:115A8841
Manufacturer :TLM1008N-2S
EAN:3618036135398

Technical specifications
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | transparent |
Documents
Product details : SMC TLM1008N-20
TLM pipes are advanced, flexible, heat and chemical resistant pipes that are compatible with a wide range of fluids and can withstand temperatures of up to 260°C. Designed to be combined with SMC's extensive range of fittings, TLM pipe offers customers a complete solution for their pipework equipment needs.
TLM, Fluoropolymer Tubing, Metric Size
Strengths
Good chemical and heat resistance
Technical specifications
Attributes
| Logistic Weight | 1240 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 10 mm |
| Colour | transparent |
| Material | tetrafluoroethylene perfluoroalkoxy vinyl ether copolymer |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 283.22 excl. VAT
/ Each
£ 339.86 incl. VAT
- Delivery usually within ( 4 ) days