POLYCO PHYKC HYDRO KC NITRILE 3/4 COATED GLOVES 4X31X BLUE/BLK SIZE 8

Polyflex® Hydro KC

See technical information
References
Polyco Healthline:PHYKC/08
Rubix:2585273
EAN:05010699850225
brand logo
brand logo
Technical specifications
Size8
Coating of the glovesnitrile
Abrasion resistance level4
See all Specifications

Product details : POLYCO PHYKC HYDRO KC NITRILE 3/4 COATED GLOVES 4X31X BLUE/BLK SIZE 8


Hydrophobic treated seamless knitted nylon liner with a foamed nitrile three-quarter coating and touch sensitive fingertips. Water Repellent: The Hydrophobic solution which is applied through an intensive washing process, allows for a comprehensive and robust 3-Dimensional water resistant performance in wet and challenging conditions whilst maintaining maximum breathability.
Grip: The lightweight nitrile knuckle coating is infused with air bubbles to provide an inherent cushioning effect and an enhanced grip in dry, damp and oily conditions. Touch Sensitive: Tactile touch sensitive fingertips enable the wearer to use touch screen machinery or touch screen devices with precision and without the need to remove the glove. Durable: Highly resistant to tear and abrasion, making for a durable and long-lasting glove. Comfort: Breathable lightweight liner constructed from nylon and elastane ensures ultimate comfort at all times.
Standard : EN388_4131X
Colour :Blue/Black
brand logo

Technical specifications


Attributes
Size8
Coating of the glovesnitrile
Abrasion resistance level4
Materialhydrophobic
Length235 mm
Show UNSPSC/ECL@SS
£ 4.18 excl. VAT
/ Each
£ 5.02 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (4)