ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 10
HyFlex 48101
See technical informationSee documentsReferences
Ansell:48-101 10
Rubix:1294868
Manufacturer :48101100
EAN:0076490446895



Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
Documents
Product details : ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 10
- Designed for light applications that require good levels of comfort and abrasion resistance
- Offering precise handling of small objects in dry or light oily environments, HyFlex® 48-101 is the practical choice when you are looking for dexterity
- HyFlex® 48-101 provides enhanced safety, dexterity and durability compared to other glove options often used in the same applications
Comfort and protection for lightweight applications.
Strengths
- Excellent abrasion resistance for an extended wear life
- Thin liner and coating offering great dexterity and flexibility
- HyFlex® 48-101 allows extreme tactility where precision is required
- Also available in vend pack
Applications
Chassis assembly, body trimming|Production line support & maintenance|Equipment repair & maintenance|Assembly and disassembly of equipment|Loading and unloading rough parts or boxes|Picking parts and accessories
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Size | 10 |
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
| Main material | nylon |
| Packaging | 12 |
| Material | knit/nylon |
Show UNSPSC/ECL@SS
£ 1.84 excl. VAT
/ Each
£ 2.21 incl. VAT
- In stock: Next day delivery