References
Gates:11M1060JB/3 (1x3) POLYFLEX JB
Rubix:100A4724
Manufacturer :89143106
EAN:5412571042689
Product details : GATES 89143106 V-BELT 11M1060JB/3 (1x3) POLYFLEX JB
More power in less space: that is exactly what the Polyflex JB-belt provides. This construction, manufactured according to patented production methods, combines a higher transmission power with high speeds on compact, multiple precision drives. The use of Polyflex JB lowers costs and widens the development opportunities. Suitable for drives on lathes, milling machines, woodworking and metalworking machinery, computer peripherals, small fans, etc.
Strengths
• Long service life on compact drives with small pulleys.
• Higher shaft speeds, up to 30,000 rpm
• Smooth operation with precision applications.
• Cost savings and broad design possibilities.
• Avoids vibrations with shock loads.
• Resistant to temperatures from -54°C to + 85°C.
• Higher shaft speeds, up to 30,000 rpm
• Smooth operation with precision applications.
• Cost savings and broad design possibilities.
• Avoids vibrations with shock loads.
• Resistant to temperatures from -54°C to + 85°C.
Technical specifications
Attributes
| Profile | 11m/jb |
|---|---|
| Interior length | 1042 mm |
| Number of ribs | 3 |
Show UNSPSC/ECL@SS
£ 224.73 excl. VAT
/ Each
£ 269.68 incl. VAT
- Usually arrives within 14 working days

