GATES 3ROW 11M POLYFLXBELT 11M2060JB/3 (1X3) POLYFLEX JB


PolyFlex JB 11M

References
gates:11M2060JB/3 (1x3) POLYFLEX JB
rubix:100A9700
manufacturer :8914-03206
ean:5412571042917
brand logo
brand logo
Technical specifications
Profile11M/JB
Interior length2042 mm
Number of ribs3

Product details : GATES 3ROW 11M POLYFLXBELT 11M2060JB/3 (1X3) POLYFLEX JB


More power in less space: that is exactly what the Polyflex JB-belt provides. This construction, manufactured according to patented production methods, combines a higher transmission power with high speeds on compact, multiple precision drives. The use of Polyflex JB lowers costs and widens the development opportunities. Suitable for drives on lathes, milling machines, woodworking and metalworking machinery, computer peripherals, small fans, etc.

Strengths

• Long service life on compact drives with small pulleys.
• Higher shaft speeds, up to 30,000 rpm
• Smooth operation with precision applications.
• Cost savings and broad design possibilities.
• Avoids vibrations with shock loads.
• Resistant to temperatures from -54°C to + 85°C.

Technical specifications


Attributes
Profile11M/JB
Interior length2042 mm
Number of ribs3
Show UNSPSC/ECL@SS
£ 356.61 excl. VAT
/ Each
£ 427.93 incl. VAT
  • Usually arrives within 14 working days