Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Packaging adhesive
Packaging adhesive
GISS 633570 POLYPRO PACKAGING TAPES SILENT WIDTH MM 50
GISS 633570 POLYPRO PACKAGING TAPES SILENT WIDTH MM 50
Polypro silent packaging adhesive packaging
References
giss blue:
633570
rubix:
217A3724
ean:
3660338005558
Technical specifications
Width
50
mm
Length
100
m
See all Specifications
Product details
Technical specifications
Product details : GISS 633570 POLYPRO PACKAGING TAPES SILENT WIDTH MM 50
Good adhesive properties. .
Colour: Havana. .
Thickness: 46 microns .
Width: 50 mm - Length: 100 m
Strengths
Silent during unwinding - Resistant to moisture and chemical agents
Technical specifications
Attributes
Width
50
mm
Length
100
m
Material
polypropylene
Colour
brown
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.93
excl. VAT
/
Each
£
2.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 1003007566 VINYL CLEAR TAPE 75MM X 66M SOLVENT
TESA 04089-00007-06 4089BUFF66MX75MM BUFF PACKING TAPE
3M 8101933 SCOTCH MAGIC INVISIBLE TAPE 19MMX33M
TESA 60404 66M 25MM BLACK 60404-00030-00
3M 4411N236 EXTREME SEALING TAPETRANSLUCENT 50MMX33M 1.0MM
TESA 04124-00015-00 PREMIUM TAPE PVC BACKING TRANSPARENT 50MMX66M
TESA 4120 66M 12MM TRANSPARENT 04120-00193-00
TESA 4024 132M 50MM TRANSPARENT 04024-00028-04
TESA 4124 66M 25MM BROWN 04124-00093-00
TESA 04089-00217-06 TAPE
3M BP1083 SCOTCH GENERAL PURPOSE SEALING TAPE 309 BROWN 50MMX66M
SPARTEX 1003021266 VINYL RED TAPE 12MM X 66M
TESA 04024-00045-04 TAPE
TESA 04089-00214-06 TAPE
3M 375E75 SCOTCH HIGH PERFORMANCE BOX SEALING TAPE BROWN 75MMX66M