Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Packaging adhesive
Packaging adhesive
SPARTEX 1003007566 VINYL CLEAR TAPE 75MM X 66M SOLVENT
SPARTEX 1003007566 VINYL CLEAR TAPE 75MM X 66M SOLVENT
Spartex Packaging Tape
References
spartex:
UK-1003007566
rubix:
224A6170
manufacturer :
1003007566
Product details
Technical specifications
Product details : SPARTEX 1003007566 VINYL CLEAR TAPE 75MM X 66M SOLVENT
The premium of adhesive packaging tapes. This reliable parcel tape will hold your parcels together until they reach their destination, for safe sealing of medium-heavy parcels and packages excellent adhesive on corrugated and flat board unbeatable.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.82
excl. VAT
/
Each
£
6.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCOTCH GENERAL PURPOSE FILAMENT TAPE 8956 WHITE 19 MM X 50 M 0.12 MM
TESA 4204 66M 15MM TRANSPARENT 04204-00009-00
SPARTEX 1003021266 VINYL RED TAPE 12MM X 66M
SPARTEX 1003065066 VINYL WHITE TAPE 50MM X 66M
3M 7100146162 BOX SEALING TAPE 371 75MM X 50M BROWN
3M 371T4899 SCOTCH BOX SEALING TAPE TRANSPARENT 48MMX990M
TESA 4204 PV5 66M 19MM TRANSPARENT 04204-00010-05
SCOTCH BOX SEALING TAPE 313 CLEAR 50 MM X 100 M 0.065 MM
TESA 60412 66M 75MM TRANSPARENT 60412-00003-00
TESA 4100 66M 75MM TRANSPARENT 04100-00009-00
TESA 60404 66M 38MM GREEN 60404-00045-00
3M 371B4866 SCOTCH BOX SEALING TAPE BUFF 48MMX66M
SCOTCH GENERAL PURPOSE FILAMENT TAPE 8956 WHITE 25 MM X 50 M 0.12 MM
TESA 04124-00096-00 TAPE
SPARTEX 1003052566 VINYL YELLOW TAPE 25MM X 66M