SPARTEX VSL125NYJHDP05 SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
Swivel castor
See technical informationReferences
Spartex:UK-VSL125NYJHDP05
Rubix:230A4199
Product details : SPARTEX VSL125NYJHDP05 SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
PLATE FIXING SWIVEL CASTOR
200MM NYLON WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 400 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 53.64 excl. VAT
/ Each
£ 64.37 incl. VAT
- Usually arrives within 14 working days

