Pressed steel swivel castor, with top plate fitting, with central brake system 'central-stop' Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, non-marking, blue, with synthetic thread guard
Load capacity | 350 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 37 mm |
Bracket: LE series
Wheel: POEV series
Logistic Weight | 764 g |
---|---|
Load capacity | 350 kg |
Wheel diameter | 100 mm |
Wheel width | 37 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Total height | 130 mm |
Type of bearing | Ball bearing |
Running sole / tire colour | Beige |
Plate width | 85 mm |
Plate length | 100 mm |
130 mm | |
37 mm |
Usually arrives within 14 working days