References
BIL Castors & Wheels:BZQF250PTBJ
Rubix:377A3979
Product details : POLYURETHANE FIXED PLATE 250MM 2000KG
Fabricated Steel Fixed Castor
Top Plate Fixing
250mm Polyurethane Tyred Wheel With Cast Iron Centre
Extra Wide Tread
Ball Journal Bearings
Top Plate Fixing
250mm Polyurethane Tyred Wheel With Cast Iron Centre
Extra Wide Tread
Ball Journal Bearings
Technical specifications
Attributes
| Load capacity | 2000 kg |
|---|---|
| Wheel diameter | 250 mm |
Show UNSPSC/ECL@SS
£ 260.74 excl. VAT
/ Each
£ 312.89 incl. VAT
- Usually arrives within 14 working days

