BLICKLE LK-POW125K-3-FK CASTOR
Pressed steel swivel castor, Heavy duty design Nylon wheel, with rubber damping ring, low noise, with synthetic thread guard
See technical informationReferences
Blickle:LK-POW 125K-3-FK
Rubix:218A5264
Manufacturer :657387
EAN:4047526657383




Technical specifications
| Load capacity | 220 kg |
|---|---|
| Wheel diameter | 125 mm |
| Wheel width | 35 mm |
Product details : BLICKLE LK-POW125K-3-FK CASTOR
Bracket: LK series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 125x50 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: POW series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, colour white
- low-noise operation (-10 decibels) with elastic cushion layer made from elastic solid rubber, colour red
- with synthetic thread guard, large
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C
Technical specifications
Attributes
| Logistic Weight | 1385 g |
|---|---|
| Load capacity | 220 kg |
| Wheel diameter | 125 mm |
| Wheel width | 35 mm |
| Wheel housing/rim material | polyamide |
| Running sole/tire material | polyamide |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Type of bearing | ball bearing (c) |
| Running sole / tire colour | beige |
| 155 mm | |
| 35 mm |
Show UNSPSC/ECL@SS
£ 42.03 excl. VAT
/ Each
£ 50.44 incl. VAT
- Usually arrives within 14 working days