POLYURETHANE SWIVEL PLATE 200MM 1100KG
POLYURETHANE SWIVEL PLATE 200MM 1100KG
See technical informationReferences
BIL Castors & Wheels:BZQ200PTBJ/50
Rubix:377A3971
Product details : POLYURETHANE SWIVEL PLATE 200MM 1100KG
Fabricated Steel Swivel Castor
Top Plate Fixing
200mm Polyurethane Tyred Wheel With Cast Iron Centre
Ball Journal Bearings
Top Plate Fixing
200mm Polyurethane Tyred Wheel With Cast Iron Centre
Ball Journal Bearings
Technical specifications
Attributes
| Load capacity | 1100 kg |
|---|---|
| Wheel diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 183.98 excl. VAT
/ Each
£ 220.78 incl. VAT
- Usually arrives within 14 working days

