Heavy Duty Pressed Steel Castors, Plate Fixing
Load capacity | 250 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 30 mm |
Load capacity | 250 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 30 mm |
Type of wheel | Swivel with Total Stop Brake |
Wheel housing/rim material | Aluminium |
Running sole/tire material | Polyurethane |
Usually arrives within 14 working days