POLYURETHANE SWIVEL PLATE 250MM 1400KG
POLYURETHANE SWIVEL PLATE 250MM 1400KG
See technical informationReferences
BIL Castors & Wheels:BZQ250PTBJ/60
Rubix:377A3974
Product details : POLYURETHANE SWIVEL PLATE 250MM 1400KG
Fabricated Steel Swivel Castor
Top Plate Fixing
250mm Polyurethane Tyred Wheel With Cast Iron Centre
Ball Journal Bearings
Top Plate Fixing
250mm Polyurethane Tyred Wheel With Cast Iron Centre
Ball Journal Bearings
Technical specifications
Attributes
| Load capacity | 1400 kg |
|---|---|
| Wheel diameter | 250 mm |
Show UNSPSC/ECL@SS
£ 224.07 excl. VAT
/ Each
£ 268.88 incl. VAT
- Usually arrives within 14 working days

