References
BIL Castors & Wheels:BZEH125SRNBJFPSWB
Rubix:377A4023
Product details : RUBBER BRAKED PLATE 125MM 250KG
Pressed Steel Braked Swivel Castor
Top Plate Fixing
125mm 65 Shore A Blue Elastic Rubber Tyred Wheel With Black Nylon Centre
Ball Journal Bearing
Reach Compliant Also Pah-Free Rubber To Confirm To Eu-Directive 2005/69/Ec
Top Plate Fixing
125mm 65 Shore A Blue Elastic Rubber Tyred Wheel With Black Nylon Centre
Ball Journal Bearing
Reach Compliant Also Pah-Free Rubber To Confirm To Eu-Directive 2005/69/Ec
Technical specifications
Attributes
| Load capacity | 250 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 79.25 excl. VAT
/ Each
£ 95.10 incl. VAT
- Usually arrives within 14 working days

