SMC TU0425BR1-20 MINIATURE POLYURETHANE TUBING
Polyurethane Tube
See technical informationSee documentsReferences
SMC:TU0425BR1-20
Rubix:115A0121
Manufacturer :TU0805PU1-20
EAN:3618036616101

Documents
Product details : SMC TU0425BR1-20 MINIATURE POLYURETHANE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 0425 (O.D. Ø4 I.D. Ø2.5)
Color: BR1 (Brown, Solid)
Roll Length: 20 m
Reel Length: None
Suffix: None
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 0425 (O.D. Ø4 I.D. Ø2.5)
Color: BR1 (Brown, Solid)
Roll Length: 20 m
Reel Length: None
Suffix: None
Strengths
•Extremely flexible
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Inner diameter | 2.5 mm |
| Outer diameter | 4 mm |
| Colour | brown |
| Material | polyurethane |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 8.74 excl. VAT
/ Each
£ 10.49 incl. VAT
- Delivery usually within ( 4 ) days