"MECALINE 867041 BRAIDED PVC HOSE FOR FOOD COIL 8X14MM 5/16"" ID"
PVC BRAIDED HOSE FOR FOOD CONTACT
See technical informationSee documentsReferences
Mecaline:867041
Rubix:208A5217
EAN:3660338210754


Technical specifications
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 14 mm |
| Colour | transparent |
Documents
Product details : "MECALINE 867041 BRAIDED PVC HOSE FOR FOOD COIL 8X14MM 5/16"" ID"
Transparent PVC (Phthalate-free) hose with textile reinforcement for the passage of pressurised food liquids, spirits drawing up to 20 °. Temperatures range: -20°C...60°C. Complies with European directive Reg (EU) 10/2011 for stimulants A-B-C-D2
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 14 mm |
| Colour | transparent |
| Material | pvc |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 26.00 excl. VAT
/ 25 pieces
£ 31.20 incl. VAT
- In stock: Next day delivery