SMC TU0604G1-20 MINIATURE POLYURETHANE TUBING


Polyurethane Tube

References
smc:TU0604G1-20
rubix:256A5709
brand logo
brand logo
Technical specifications
Inner diameter4 mm
Outer diameter6 mm
Reel length20 m
See all Specifications

Product details : SMC TU0604G1-20 MINIATURE POLYURETHANE TUBING


Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.

Size: 0604 (O.D. Ø6 I.D. Ø4)
Color: G1 (Green, Solid)
Roll Length: 20 m
Reel Length: None
Suffix: None

Strengths

•Extremely flexible

Technical specifications


Attributes
Logistic Weight375 g
Inner diameter4 mm
Outer diameter6 mm
Reel length20 m
ColourGreen
Bend radius15 mm
MaterialPolyurethane
Show UNSPSC/ECL@SS
£ 17.70 excl. VAT
/ Each
£ 21.24 incl. VAT
  • Delivery usually within ( 4 ) days