References
SMC:TU1610B-100
Rubix:133A4092
Manufacturer :TU1610B-100
EAN:3618036611335

Documents
Product details : SMC TU1610B-100 POLYURETHANE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
TU, Polyurethane Tubing, Metric Size
Strengths
•Extremely flexible
Technical specifications
Attributes
| Logistic Weight | 7000 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 16 mm |
| Colour | black |
| Material | polyurethane |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 706.11 excl. VAT
/ Each
£ 847.33 incl. VAT
- Delivery usually within ( 4 ) days