SMC TILB01-16 HIGH PURITY FLUOROPOLYMER TUBING
TLM Fluropolymer tubing
See technical informationSee documentsReferences
SMC:TILB01-16
Rubix:2608719

Technical specifications
| Inner diameter | 1.58 mm |
|---|---|
| Outer diameter | 3.18 mm |
| Colour | transparent |
Documents
Product details : SMC TILB01-16 HIGH PURITY FLUOROPOLYMER TUBING
Series TIL high purity fluoropolymer tubing is available as standard in inch sizes of 50' and 100' rolls. The TIL series has outstanding corrosion resistance, compatible with chemicals such as acids, bases and ultra pure water. The TIL series is also compatible with maximum fluid temperatures of up to 200 C.
Technical specifications
Attributes
| Logistic Weight | 74 g |
|---|---|
| Inner diameter | 1.58 mm |
| Outer diameter | 3.18 mm |
| Colour | transparent |
| Material | super pfa |
| Reel length | 16 m |
| Min. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 96.34 excl. VAT
/ Each
£ 115.61 incl. VAT
- Delivery usually within ( 4 ) days