MECALINE CALIBRATED TUBE POLYURETHANE 8X5.5 25 MTR BOX NATURAL 785586
POLYURETHANE TUBING (PU)
See technical informationSee documentsReferences
Mecaline:785586
Rubix:208A4994
EAN:3660338032394

Documents
Product details : MECALINE CALIBRATED TUBE POLYURETHANE 8X5.5 25 MTR BOX NATURAL 785586
MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.
Technical specifications
Attributes
| Inner diameter | 5.5 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | natural |
| Material | pu |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 44.92 excl. VAT
/ Each
£ 53.90 incl. VAT
- In stock: Next day delivery
