SMC TUS0425BU-20 TUBE
Polyurethane Standard Tubing, Soft Polyurethane, Metric Size - TUS
See technical informationSee documentsReferences
SMC:TUS0425BU-20
Rubix:115A4086
Manufacturer :TUS0425BU-20
EAN:3618036609769

Documents
Product details : SMC TUS0425BU-20 TUBE
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 4 to Ø 16 mm
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variations.
Size: 0425 (O.D. Ø4 I.D. Ø2.5)
Color: BU (Blue)
Roll Length: 20 m Roll
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variations.
Size: 0425 (O.D. Ø4 I.D. Ø2.5)
Color: BU (Blue)
Roll Length: 20 m Roll
Strengths
Available in 8 standard colors
Soft polyurethane tubing
Suitable for piping in confined spaces
Extremely flexible
Maximum operating pressure 0.6 Mpa at 20 °C
Soft polyurethane tubing
Suitable for piping in confined spaces
Extremely flexible
Maximum operating pressure 0.6 Mpa at 20 °C
Technical specifications
Attributes
| Logistic Weight | 181 g |
|---|---|
| Inner diameter | 2.5 mm |
| Outer diameter | 4 mm |
| Colour | blue |
| Material | polyurethane |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 24.71 excl. VAT
/ Each
£ 29.65 incl. VAT
- Delivery usually within ( 4 ) days