MECALINE 785595 CALIBRATED TUBES POLYURETHANE 6X4 100M BLACK
POLYURETHANE TUBING (PU)
See technical informationSee documentsReferences
Mecaline:785595
Rubix:216A1184
EAN:3660338032486

Documents
Product details : MECALINE 785595 CALIBRATED TUBES POLYURETHANE 6X4 100M BLACK
MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Colour | black |
| Material | pu |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 83.01 excl. VAT
/ Each
£ 99.61 incl. VAT
- Usually arrives within 14 working days
