References
Festo:PR-3-BL
Rubix:115A4272
Manufacturer :13294

Documents
Product details : FESTO 13294 HEAVY-DUTY TUBING 50MTR PR-3-BL
Technical specifications
Attributes
| Inner diameter | 2.9 mm |
|---|---|
| Outer diameter | 6.5 mm |
| Colour | blue |
| Material | polyurethane;polyester fabric |
Show UNSPSC/ECL@SS
£ 335.50 excl. VAT
/ Metre
£ 402.60 incl. VAT
- Usually arrives within 14 working days