References
SMC:TL1008-2S
Rubix:2608733

Technical specifications
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | transparent |
Documents
Product details : SMC TL1008-2S PTFE-TUBE 2M
Series TL high purity fluoropolymer tubing is available as standard in metric sizes of 10m or 20m rolls. The TL series has outstanding corrosion resistance, compatible with chemicals such as acids, bases and ultrapure water.
TL, Metric Size Fluororesin Tubing
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 10 mm |
| Colour | transparent |
| Material | super pfa |
| Reel length | 2 m |
Show UNSPSC/ECL@SS
£ 72.31 excl. VAT
/ Each
£ 86.77 incl. VAT
- Delivery usually within ( 4 ) days