MECALINE 894161 CALIBRATED TUBES POLYURETHANE 12X8 25M YELLOW
POLYURETHANE TUBING (PU)
See technical informationSee documentsReferences
Mecaline:894161
Rubix:253A0663
EAN:3660338466106

Documents
Product details : MECALINE 894161 CALIBRATED TUBES POLYURETHANE 12X8 25M YELLOW
MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 12 mm |
| Colour | yellow |
| Material | pu |
| Reel length | 25 m |
| Min. temperature | -40 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 53.89 excl. VAT
/ Each
£ 64.67 incl. VAT
- Usually arrives within 14 working days
