References
SMC:TUZ1065B-100
Rubix:2608912
Manufacturer :TUZ1065B-100

Documents
Product details : SMC TUZ1065B-100 WEAR RESISTANT TUBING
Applications with mobility of components
•Max. abrasion after 10 million cycles: 0.16 mm
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -20 to 60 °C.
Type: TUZ (Metric)
Size: 1065 (ODØ10, IDØ6.5)
Color: B (Black)
Roll Length: 100m Roll
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -20 to 60 °C.
Type: TUZ (Metric)
Size: 1065 (ODØ10, IDØ6.5)
Color: B (Black)
Roll Length: 100m Roll
Technical specifications
Attributes
| Logistic Weight | 5879 g |
|---|---|
| Inner diameter | 6.5 mm |
| Outer diameter | 10 mm |
| Colour | black |
| Material | polyurethane |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 350.84 excl. VAT
/ Each
£ 421.01 incl. VAT
- Delivery usually within ( 4 ) days