References
SMC:TUH1208B-100
Rubix:2608885
EAN:3618036610215

Documents
Product details : SMC TUH1208B-100 HARD POLYURETHANE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 4 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•Colours: black, white, blue and translucent.
Size: 1208 (O.D.12, I.D.8, High Pressure Type)
Color: B (Black)
Roll Length: 100 m Roll
•Operating temperature: -20 to 60 °C
•Colours: black, white, blue and translucent.
Size: 1208 (O.D.12, I.D.8, High Pressure Type)
Color: B (Black)
Roll Length: 100 m Roll
Technical specifications
Attributes
| Logistic Weight | 8377 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 12 mm |
| Colour | black |
| Material | polyurethane |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 380.68 excl. VAT
/ Each
£ 456.82 incl. VAT
- Delivery usually within ( 4 ) days