References
SMC:TCU0425B-2
Rubix:114A4515
Manufacturer :TCU0425B-2
EAN:3618036143478

Documents
Product details : SMC TCU0425B-2 TUBE
Applicable tubing O.D.: Ø 4, Ø 6 and Ø 8 mm
1 to 3 tubes
Colour: black.
1 to 3 tubes
Colour: black.
•Applicable tubing O.D.: Ø 4, Ø 6 and Ø 8 mm
•1 to 3 tubes
•Colour: black.
Size: 0425 (ODØ4 IDØ2.5)
Number of Tubes: 2 Tubes
•1 to 3 tubes
•Colour: black.
Size: 0425 (ODØ4 IDØ2.5)
Number of Tubes: 2 Tubes
Technical specifications
Attributes
| Logistic Weight | 59 g |
|---|---|
| Inner diameter | 2.5 mm |
| Outer diameter | 4 mm |
| Colour | black |
| Material | polyurethane |
| Reel length | 1.5 m |
| Min. service pressure | -1.013 bar |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 134.25 excl. VAT
/ 5 pieces
£ 161.10 incl. VAT
- Delivery usually within ( 4 ) days