Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(695)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Metering pump
SKF 728619E
SKF 728619E
Hand lever pump hydraulic SKF
References
skf:
728619 E
rubix:
181A5888
ean:
7316571853499
Technical specifications
Material
metal (case)
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : SKF 728619E
Hydraulic hand lever pump
Technical specifications
Attributes
Material
metal (case)
Weight
11.4
kg
Volume
2400
cm³
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,150.25
excl. VAT
/
Each
£
3,780.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HARTLE 6GR MEDIUM DUTY OIL DISPENSER 18L
HARTLE AIR-OPERATED PUMP 3:1
HARTLE LP32R REVERSIBLE ROTARY PUMP
SKF THAP300E
HARTLE LPP500S POLYPROPYLENE LEVER PUMP FOR CHEMICALS & SOLVENTS
ROEBUCK RSR SPECIALIST ROTARY PUMP RYTON
HARTLE BOT206 HEAVY DUTY OIL DISPENSER 22L
SKF LUBRICANT - LAGG18AE
LUMATIC 33 200 10 POLYTHENE MEASURE 1 LTR G3313
SKF LUBRICANT - LAGF50
SKF LUBRICANT - LAGG180AE
SKF LUBRICANT - LAGF18
HARTLE LPP500 POLYPROPYLENE LEVER PUMP FOR PETROL DIESEL & OILS
LUMATIC 33 120 08 TIN PLATE OIL MEASURE 2 LTR
LUMATIC 33 110 01 TIN PLATE OIL MEASURE 1 LTR