Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(695)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Metering pump
HARTLE BOT206 HEAVY DUTY OIL DISPENSER 22L
HARTLE BOT206 HEAVY DUTY OIL DISPENSER 22L
Portable Oil Dispenser
References
hartle ige:
BOT206
rubix:
1340382
Product details
Technical specifications
Product details : HARTLE BOT206 HEAVY DUTY OIL DISPENSER 22L
A portable, manually operated 22 litre capacity dispenser for oils and gear oils.
Strengths
integral nozzle drip / storage holster
large 6” (150 mm) dia. filler hole
container has integral foot plate for
stability
Technical specifications
Attributes
Weight
6.7
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
176.11
excl. VAT
/
Each
£
211.33
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
HARTLE LPP500S POLYPROPYLENE LEVER PUMP FOR CHEMICALS & SOLVENTS
GROZ ZEZF2 VERSATILE HAND LIFT PUMP FOR 20/25LTR DRUMS
SKF 728619E
LUMATIC 33 120 08 TIN PLATE OIL MEASURE 2 LTR
LUMATIC 33 200 10 POLYTHENE MEASURE 1 LTR G3313
HARTLE RYTON ROTARY PUMP PR9
SKF LUBRICANT - LAGG18M
LUMATIC 33 200 58 POLYTHENE MEASURE 5L G3314
SKF HYDRAULIC PUMP TMJL 100
SKF GREASE GUN 1077600
SKF 226402 MAINTENANCE PRODUCTS
SKF THAP300E
SKF THAP400E HYDRAULIC OIL INJECTOR 400 MPA
HARTLE 6GR MEDIUM DUTY OIL DISPENSER 18L
SKF LUBRICANT - LAGF50