PORTWEST A002 METAL FREE GLOVES CLIP YELLOW PK40

PORTWEST A002YER METAL FREE GLOVE CLIP PK40

See technical informationSee documents

References

Portwest:A002YER
Rubix:265A3828
EAN:5036108278480
brand logo

Technical specifications

Colouryellow

Documents

Product details : PORTWEST A002 METAL FREE GLOVES CLIP YELLOW PK40


This moulded glove clip is engineered using dielectric material which is non-conductive and noncorrosive. The large 20cm claw attached to most PPE and has a max strength of 6kg. The glove clip comes with a safety breakaway to prevent entanglement.

Technical specifications


Attributes
Colouryellow
£ 71.59 excl. VAT
/ Each
£ 85.91 incl. VAT
  • Usually arrives within 14 working days

Colour