GISS 882878 THERMAL UNDERGLOVE UTVIK SIZE 7


Protective sub-gloves

References
giss:882878
rubix:216A6472
ean:3660338363009
brand logo
brand logo
Technical specifications
Size7
CoatingWithout
Cold protection (EN 511)X
See all Specifications

Product details : GISS 882878 THERMAL UNDERGLOVE UTVIK SIZE 7


Thermal protection gloves made of Zargun® fibre. Zargun® is a natural barrier to infra-red radiation, whether it comes from an external source or from the human body. Zargun® fiber provides : -Durable molecular thermal comfort -Durable mechanical elasticity -Evacuation of humidity -Easy to care for, soft touch A special cross section yarn wicks moisture away and keeps the body dry.

Technical specifications


Attributes
Size7
CoatingWithout
Cold protection (EN 511)X
Main materialOther
Food contactNo
ColourBlack
MaterialZargun fiber
Show UNSPSC/ECL@SS
£ 14.00 excl. VAT
/ Each
£ 16.80 incl. VAT
  • Usually arrives within 14 working days