GISS 882881 THERMAL UNDERGLOVE UTVIK SIZE 10
Protective sub-gloves
See technical informationSee documentsReferences
GISS:882881
Rubix:216A6471
EAN:3660338363030
Documents
Product details : GISS 882881 THERMAL UNDERGLOVE UTVIK SIZE 10
Thermal protection gloves made of Zargun® fibre.
Zargun® is a natural barrier to infra-red radiation, whether it comes from an external source or from the human body.
Zargun® fiber provides :
-Durable molecular thermal comfort
-Durable mechanical elasticity
-Evacuation of humidity
-Easy to care for, soft touch
A special cross section yarn wicks moisture away and keeps the body dry.
Technical specifications
Attributes
| Main material | zargun fiber |
|---|---|
| Size | 10 |
| Colour | black |
Show UNSPSC/ECL@SS
£ 13.72 excl. VAT
/ Each
£ 16.46 incl. VAT
- Usually arrives within 14 working days

