PORTWEST AP12 SG GRIP15 ECO NITRILE GLOVES 4131A GREY/BLACK 2XL PK12
PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE
See technical informationSee documentsReferences
Portwest:AP12G8RXXL
Rubix:248A8173

Technical specifications
| Size | 2xl |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : PORTWEST AP12 SG GRIP15 ECO NITRILE GLOVES 4131A GREY/BLACK 2XL PK12
PET bottle to glove concept for improved sustainability. The recycled 15 gauge PET yarn has moisture managing properties keeping the hands dry and comfortable. Touchscreen compatible index and thumb finger. A unique knitting structure accounts for a lowered little finger which gives a snug-fitting while improving comfort.
A very low carbon footprint value compared to the manufacturing of other yarns such as nylon, polyester and cotton. Micro-foam Nitrile coating offers 360 breathability. Micro cup structure for superior grip in wet and dry conditions. Ultra thin coating for higher sensitivity.
Technical specifications
Attributes
| Size | 2xl |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | elastane |
| Usage environment | dry |
| Colour | grey |
| Material | elastane / nylon / recycled pet polyester |
Show UNSPSC/ECL@SS
£ 35.80 excl. VAT
/ Each
£ 42.96 incl. VAT
- Usually arrives within 14 working days