Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
ANSELL 11-917 HYFLEX 4121A NITRILE 3/4 COATED GLOVES BLU/WHT SIZE 9
ANSELL 11-917 HYFLEX 4121A NITRILE 3/4 COATED GLOVES BLU/WHT SIZE 9
HyFlex 11917
References
ansell:
11-917-09
rubix:
2527008
manufacturer :
11917090
ean:
0076490053734
Technical specifications
Size
9
Coating
nitrile
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : ANSELL 11-917 HYFLEX 4121A NITRILE 3/4 COATED GLOVES BLU/WHT SIZE 9
HyFlex 11-917 is an ideal glove for use in oily and grimy work environments.
The seamless nylon liner provides an optimal fit for comfort and dexterity.
High flexibility and dexterity for an optimum comfort in use.
Strengths
Excellent resistance to abrasion
Excellent dexterity
Liquid repellent against oil, grease and dirt
Suitable for food handling
Applications
Assembly of white goods|Maintenance|Preparation of site - unloading of lines and valves|Metal Fabrication|Quality control
Technical specifications
Attributes
Logistic Weight
53
g
Size
9
Coating
nitrile
Abrasion resistance level
4
Main material
nylon
Material
nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.07
excl. VAT
/
Each
£
6.08
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
POLYCO GIOTH GRIP THERM DUAL NITRILE GLOVES 4222X YLW/BLK SIZE 9 PK1
POLYCO CK21KW KNITTED STOCKINETTE MEDIUMWEIGHT MENS GLOVES WHT PK1
TEGERA 874 SYNTHETIC GLOVE 7 S
TEGERA 8851 OIL GRIP 4X11A GLOVES 7 S
TEGERA 868 SYNTHETIC GLOVE 9 L
TEGERA 9140 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 11/2XL
TEGERA 89 LEATHER GLOVE 11 2XL
TEGERA 114 LEATHER GLOVE 5 2XS
ANSELL 76-200 EDGE 214XA LTWT AMBIDXS GLOVES WHT SIZE 10
TEGERA 863R SYNTHETIC GLOVE 6 XS
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 7 PK1
POLYCO DR100 DAYTONA DRIVERS STYLE HG LEATHER GLOVES 2122X YLW SIZE 9
TEGERA 911 TEXTILE GLOVE 10 XL